Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 1 in. dia., AO
Mfr # 87143
Zoro # G9478822
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 1 in
- For Use With Handheld Die Grinders
- Construction Aluminum Oxide
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87143
- Zoro # G9478822
- UPC # 083771871437
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 in |
Overall Length (In.) | 2 1/8 in |
Max. Cutting Dia. (In.) | 1/4 in |
Overall Length | 5/8 in |
Head Width | 1 in |
Abrasive Shank Diameter | 1/4 in |
Point Diameter | 1 in |
Head Length | 5/8 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Handheld Die Grinders |
Construction | Aluminum Oxide |
Number of Pieces | 1 |
Removes | Metal, Rust and Corrosion |
Abrasive Material | Aluminum Oxide |
Shape | Cup |
Max. Speed | 38,200 RPM |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 38,200 RPM, Shape Cup, Head Width 1 in, Head Length 5/8 in, Tool Brand Eazypower, Overall Length 5/8 in, Mounting Type Mounted, Point Diameter 1 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool, 14Tools, 6-1/2 In. L (47530)
- WILLIAMS Williams Flare Nut Wrench Set, 5 pcs. (11692)
- DRILL AMERICA 7/64" HSS Left Hand Jobber Length Drill Bit (DWDLH7/64)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1/16 (12106250)
- EAZYPOWER Straight Rotary File, 1/4 in., 1 pcs. (30082)
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87151)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87891)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87866)
- EAZYPOWER Mini Mounted Point, 1-1/2 in. L, AO (87860/B)
- DREMEL Cutting and Carving Bits, 35,000 RPM (194HP)
- Eazypower Rotary Tool Accessories