Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 1-7/8 in. L, AO
Mfr # 88271/B
Zoro # G9478436
original price:
$2.15
12% off
$1.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 7/32 in
- For Use With Dremel Tools
- Number of Pieces 1
- Removes Metal, Rust and Corrosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 88271/B
- Zoro # G9478436
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 7/32 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 7/8 in |
Overall Length | 9/16 in |
Head Length | 9/16 in |
Head Width | 1/4 in |
Abrasive Shank Diameter | 1/8 in |
Point Diameter | 7/32 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Number of Pieces | 1 |
Removes | Metal, Rust and Corrosion |
Construction | Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Shape | Cylinder |
Max. Speed | 45,370 RPM |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 45,370 RPM, Shape Cylinder, Head Width 1/4 in, Head Length 9/16 in, Tool Brand Eazypower, Overall Length 9/16 in, Mounting Type Mounted, Point Diameter 7/32 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch, Rd-.500 Conduit 22, 5Mm (721-1/2)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 41/64 (53441)
- ECLIPSE TOOLS Bit, Hex, 1/8", 1" L, 1/4" Hex (HX1/8X1)
- HHIP M10-1.25 D5 Limit Metric TiN Coated Plug Tap (1011-7706)
- EAZYPOWER Rotary File, Rasp, 1/4 in., 6 pcs. (30404)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863)
- EAZYPOWER Drum Rasp, 1/2 in., 1 pcs. (30302)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87861)
- EAZYPOWER Mini Mounted Point, 3/4 in. dia., AO (87147/B)
- EAZYPOWER Tapered Cone Rotary Rasp, 5/8 in., 1 pcs. (30085)
- DREMEL Drum Sander, 1/2 In (407)
- Eazypower Rotary Tools & Accessories