Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 1-5/8 in. L, AO
Mfr # 87855/B
Zoro # G9478515
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 7/32 in
- For Use With Dremel Tools
- Max. Cutting Dia. (In.) 1/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87855/B
- Zoro # G9478515
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 7/32 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 5/8 in |
Overall Length | 3/8 in |
Point Diameter | 7/32 in |
Head Length | 3/8 in |
Head Width | 1/4 in |
Abrasive Shank Diameter | 1/8 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Number of Pieces | 1 |
Removes | Metal, Rust and Corrosion |
Construction | Aluminum Oxide |
Max. Speed | 68,400 RPM |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Abrasive Material | Aluminum Oxide |
Shape | Cone |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 68,400 RPM, Shape Cone, Head Width 1/4 in, Head Length 3/8 in, Tool Brand Eazypower, Overall Length 3/8 in, Mounting Type Mounted, Point Diameter 7/32 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Micrometer, 1 to 2", Friction (193-212)
- EAGLE TAPTEK CUTTING TOOLS M24.0X3.00 CARBON METRIC HEX DIE (MHD-240-300-I)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007EL)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- EAZYPOWER Mini Mounted Point, 3/4 in. dia., AO (87147/B)
- EAZYPOWER Mini Mounted Point, 1 in. dia., AO (87143)
- EAZYPOWER Rotary Drum Rasp, 3 in., 1 pcs. (30452)
- EAZYPOWER Mini Mounted Point, 3/4 in. dia., AO (87147)
- EAZYPOWER Pointed Cone Rotary File, 1/2 in., 1 pcs. (30081)
- EAZYPOWER Mini Mounted Point, 3/4 in. dia, AO (87145/B)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87857)
- Eazypower Rotary Tools & Accessories