Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 1-3/4 in. L, AO
Mfr # 87857/B
Zoro # G9478551
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 1/4 in
- For Use With Dremel Tools
- Removes Metal, Rust and Corrosion
- Max. Cutting Dia. (In.) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87857/B
- Zoro # G9478551
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/4 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 3/4 in |
Overall Length | 5/8 in |
Point Diameter | 1/4 in |
Head Length | 5/8 in |
Abrasive Shank Diameter | 1/8 in |
Head Width | 1/4 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Removes | Metal, Rust and Corrosion |
Construction | Aluminum Oxide |
Number of Pieces | 1 |
Max. Speed | 60,000 RPM |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Abrasive Material | Aluminum Oxide |
Shape | Pointed Cone |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 60,000 RPM, Shape Pointed Cone, Head Width 1/4 in, Head Length 5/8 in, Tool Brand Eazypower, Overall Length 5/8 in, Mounting Type Mounted, Point Diameter 1/4 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 18"L, SDS Plus (DXS2124)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00369)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 67099 (67099)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Black (3202.08)
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87151)
- EAZYPOWER Flat Head Rasp, 5/8 in., 1 pcs. (30083)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- EAZYPOWER Rotary Drum Rasp, 4 in., 1 pcs. (30453)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87866)
- EAZYPOWER Beveled Pointed Rotary File, 1/2in., 1pcs. (30077)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30403)
- Eazypower Rotary Tool Accessories