Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 1-1/4 in. dia., AO
Mfr # 87144
Zoro # G9478847
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 1 1/4 in
- For Use With Handheld Die Grinders
- Number of Pieces 1
- Construction Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87144
- Zoro # G9478847
- UPC # 083771871444
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 1/4 in |
Max. Cutting Dia. (In.) | 1/4 in |
Overall Length (In.) | 2 1/8 in |
Overall Length | 1/4 in |
Head Width | 1 1/4 in |
Abrasive Shank Diameter | 1/4 in |
Point Diameter | 1 1/4 in |
Head Length | 1/4 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Handheld Die Grinders |
Number of Pieces | 1 |
Construction | Aluminum Oxide |
Removes | Metal, Rust and Corrosion |
Max. Speed | 30,560 RPM |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Shape | Dish |
Abrasive Material | Aluminum Oxide |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 30,560 RPM, Shape Dish, Head Width 1 1/4 in, Head Length 1/4 in, Tool Brand Eazypower, Overall Length 1/4 in, Mounting Type Mounted, Point Diameter 1 1/4 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4x4x6 Shockwave Carb Hammer Drill Bit (48-20-9011)
- PFERD 12" Round File - Second Cut (11074)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- HHIP 1/2" JT33 Drill Chuck with MT3 Arbor (9999-0012)
- EAZYPOWER Rotary Drum Rasp, 4 in., 1 pcs. (30453)
- EAZYPOWER Ball Shaped Rotary Rasp, 5/8 in., 1 pcs. (30087)
- EAZYPOWER Mini Mounted Point, 2-3/4 in. L, AO (87139/B)
- EAZYPOWER Mini Mounted Point, 7/32 in. dia., AO (87855)
- EAZYPOWER Beveled Pointed Rotary File, 1/2in., 1pcs. (30077)
- EAZYPOWER Rotary Files Set, 1/4 in., 10 pcs. (30367)
- DREMEL Two Speed Rotary Tool Kit, 200-1/15" (200-1/15)
- Eazypower Rotary Tool Accessories