Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 1-1/4 in. dia., AO
Mfr # 87139
Zoro # G9478743
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 1 1/4 in
- For Use With Handheld Die Grinders
- Max. Cutting Dia. (In.) 1/4 in
- Removes Metal, Rust and Corrosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87139
- Zoro # G9478743
- UPC # 083771871390
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 1/4 in |
Max. Cutting Dia. (In.) | 1/4 in |
Overall Length (In.) | 2 3/4 in |
Overall Length | 1 1/4 in |
Head Length | 1 1/4 in |
Abrasive Shank Diameter | 1/4 in |
Point Diameter | 1 1/4 in |
Head Width | 1 1/4 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Handheld Die Grinders |
Removes | Metal, Rust and Corrosion |
Number of Pieces | 1 |
Construction | Aluminum Oxide |
Max. Speed | 30,560 RPM |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Abrasive Material | Aluminum Oxide |
Shape | Cone |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 30,560 RPM, Shape Cone, Head Width 1 1/4 in, Head Length 1 1/4 in, Tool Brand Eazypower, Overall Length 1 1/4 in, Mounting Type Mounted, Point Diameter 1 1/4 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (1617014138)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825001)
- PROTO 3/4 in Drive Impact Socket 29 mm Size 6 pt Standard Depth, Black Oxide (J07529M)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103SS)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30402)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87150)
- EAZYPOWER Beveled Pointed Rotary File, 1/2in., 1pcs. (30077)
- EAZYPOWER Tapered Cone Rotary File, 1/2 in., 1 pcs. (30076)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87891)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142/B)
- DREMEL High Speed Cutter, 1-1/2in L, TC (9910)
- Eazypower Rotary Tools & Accessories