Shop All Screwdriver Bits
Eazypower
Metric Ballhex Bit, 3mm, 6"
Mfr # 88040
Zoro # G0565052
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88040
- Zoro # G0565052
- UPC # 083771880408
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 6" |
Details
Bit Style | Hex |
Item | Metric Ballhex Bit, 3mm, 6" |
Description
Metric Ballhex Bit,3mm,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO F1B 31-16 Fine Wire Upholstery Stapler For Duo Fast 31 Series Staples (11124F)
- H & H INDUSTRIAL PRODUCTS W10 Collet 1/8" (3900-4967)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 19/32 (44038)
- KRAFT TOOL Magnesium Screed, 6 ft.X1-1/2x3-1/2" (CC606)
- EAZYPOWER Phillips Anti Skip Ribbed Bit, No. 2, 2" (80531/B)
- EAZYPOWER Clutch Power Bit, 3/16", 2" (14942)
- EAZYPOWER Security Tee Star, Size T10, 1" (73242/B)
- EAZYPOWER Slow Spiral Masonry Drill, 3/16"x4" (75649)
- EAZYPOWER Magnetic Screwdriver Bit Holder, 2-3/8" (81805/B)
- EAZYPOWER Security Tee Star, Size T20, 6" (79504/B)
- URREA Power Bit, Torx T25 1/4X6" (16625)
- Eazypower Screwdrivers and Nutdrivers