Shop All Screwdriver Bits
Eazypower
Masonry Bit, 5/32", 5-1/2" L
Mfr # 79607
Zoro # G0561710
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79607
- Zoro # G0561710
- UPC # 083771796075
- Country of Origin China
- Category Screwdriver Bits
Details
Fastening Tool Item | Socket Bit |
Item | Masonry Bit,5/32",5-1/2" L |
SAE or Metric | SAE, Metric |
Description
Masonry Bit,5/32 In.,5-1/2 In. L, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 3/16" Two Flute Routing End Mill Square 3".L (52-558)
- ZORO SELECT Construction Reamer, 1-1/16 In., 6-7/8 L (13H829)
- HHIP 9/16" 3/8-16 T-Slot Nut (3903-1214)
- PROTO 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (J5020MH)
- EAZYPOWER 13269 No. 12 Spanner Security Insert Tip Bit (875727)
- EAZYPOWER Octo Driv Power Bit, Size No. 0, 2" (77031/B)
- EAZYPOWER Security Tee Star, T25, 1" (13244)
- EAZYPOWER Non-Reduced Phillips Insert Bit, No. 2, 1" (73333/B)
- EAZYPOWER Security Bit, No. 1, 1" (19931)
- EAZYPOWER Spanner Insert Bit, No. 8, 1", PK2 (73267)
- VEGA Hex 3Mm Power Bit x 2 (150H030A)
- Eazypower Screwdriver Bits