Shop All Screwdriver Bits
Eazypower
Magnetic Stainless Steel Bit Holder, 6"
Mfr # 79372
Zoro # G0561613
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Bit Holder
- Shank Style Hex
- Shank Size 1/4"
- SAE or Metric SAE
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79372
- Zoro # G0561613
- UPC # 083771793722
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 6" |
Details
Bit Style | Bit Holder |
Fastening Tool Item | Bit Holder |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Magnetic Stainless Steel Bit Holder, 6" |
Description
Magnetic Stainless Steel Bit Holder,6 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 21/64 COBALT DRILL BULK 3PK (26021)
- MIDWEST FASTENER 6mm Zinc Plated Steel Short Arm Hex Wrenches 6PK (62427)
- KESON Metric Tape Measure (PGPRO8MV)
- KIPP Pull Handle A=120, L=130, H=45, Aluminum Black Matt And Anodized, D=M05 (K0205.12001)
- EAZYPOWER Hex Power Bit, 3/16", 2" Hex (13216)
- EAZYPOWER Spanner Insert Bit, No. 8, 1" (73267/B)
- EAZYPOWER Slotted Power Bit, 4-5, 3-1/2" (80056)
- EAZYPOWER T15 Security Insert Bit (13230)
- EAZYPOWER Power Bit, No. 2, 2" (13338)
- EAZYPOWER Spanner Power Bit, No. 14, 2" (79788/B)
- VEGA Torq-Set 8 Power Bit x 1-1/4" Acr Remova (132TS08ACR-R)
- Eazypower Screwdriver Bits