Shop All Screwdriver Bits
Eazypower
Magnetic Screwdriver Bit Holder, 2-3/8"
Mfr # 81805/B
Zoro # G1118061
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Easyload
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 2-3/8"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 81805/B
- Zoro # G1118061
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2-3/8" |
Shank Size | 1/4" |
Details
Bit Style | Easyload |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Magnetic Screwdriver Bit Holder,2-3/8" |
SAE or Metric | SAE |
Description
Magnetic Screwdriver Bit Holder,2-3/8 In., Socket Bit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Metric Clamps for Indexables PK244 (PK244)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #10-32UNF (400187)
- MILWAUKEE TOOL Reciprocating Saw Blade, Thick Metal (48-00-5501, 48-00-5201)
- FOWLER Poly-Cal Electronic Caliper 6"/150Mm (FOW74-101-175)
- EAZYPOWER Sqaure Recess Power Bit, Size R4, 2" (86036/B)
- EAZYPOWER Slotted Bit, No. 3/10-12, 2" (13356)
- EAZYPOWER Spanner Bit, No. 6, 1" (13266)
- EAZYPOWER Tee Star Bit, Size T25, 2" (73223/B)
- EAZYPOWER Tee Star Bit, Size T10, 2" (73220/B)
- EAZYPOWER Tee Star Hex Bit, Size T27, 6" (32609/B)
- VEGA Hex 1/4 Power Bit x 6 (1150H1664A)
- Eazypower Screwdrivers and Nutdrivers