Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setters, 7/16", 2-9/16"
Mfr # 87929
Zoro # G0564967
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 7/16"
- Shank Size 1/4" Hex
- Overall Length 2-9/16"
- Bit Style Nut Setter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87929
- Zoro # G0564967
- UPC # 083771879297
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 7/16" |
Shank Size | 1/4" Hex |
Overall Length | 2-9/16" |
Details
Bit Style | Nut Setter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Magnetic Nut Setters, 7/16", 2-9/16" |
Description
Magnetic Nut Setters,7/16 In.,2-9/16 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1"opening size. (2716SWH)
- VERTEX Vertex Pro-Series 8" Tilting Rotary Table (3900-2340)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- WELLER Crescent 3/4 in. drive Ratchet 45 teeth (CRW19N)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73611)
- EAZYPOWER Magnetic Nut Setter, 7/16", 2-9/16" L (87929/B)
- EAZYPOWER Buffalo 5-Sided Pentagon Shpe, 1/2" Drive (87832/B)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 48" (73631)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (86386/B)
- EAZYPOWER Nutsetter, 1/2" to 5/8" Hex, 12" L, PK7 (32828-1)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 1/2x2-9/16 in. (68882)
- Eazypower Nut Setters and Bit Holders