Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setters, 1/2", 2-9/16"
Mfr # 79880
Zoro # G0561948
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- Shank Size 1/4" Hex
- Overall Length 2-9/16"
- Bit Style Nut Setter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 79880
- Zoro # G0561948
- UPC # 083771798802
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Shank Size | 1/4" Hex |
Overall Length | 2-9/16" |
Details
Bit Style | Nut Setter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Magnetic Nut Setters, 1/2", 2-9/16" |
Description
Magnetic Nut Setters,1/2 In.,2-9/16 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT312)
- STARRETT Automatic Center Punch (818)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330)
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14 in W x 12-1/2 in D x 3 in H (I-BOXX72)
- EAZYPOWER Nutsetter, 5/16" Hex, 12" L, Steel (32817)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 48" (73631)
- EAZYPOWER Nutsetter, 5.5mm Hex, 12" L, Steel, PK7 (32829)
- EAZYPOWER Magnetic Nut Setter, SAE, 3/8", Overall Length: 2-9/16" (73330/B)
- EAZYPOWER Hanger Bolt Driver, 3/8-16 (81293)
- EAZYPOWER Magnetic Bit Holder, SS, 2-7/8" (79371/B)
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 5/16 (49-66-4503)
- Eazypower Screwdrivers and Nutdrivers