Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setters, 11/32", 1-1/4"
Mfr # 79896
Zoro # G0561981
original price:
$6.14
18% off
new price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 11/32"
- Shank Size 1/4" Hex
- Overall Length 1-1/4"
- Bit Style Nut Setter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79896
- Zoro # G0561981
- UPC # 083771798963
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 11/32" |
Shank Size | 1/4" Hex |
Overall Length | 1-1/4" |
Details
Bit Style | Nut Setter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Item | Magnetic Nut Setters, 11/32", 1-1/4" |
SAE or Metric | SAE |
Description
Magnetic Nut Setters,11/32 In.,1-1/4 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 17709 (17709)
- ARTU 11/64" Cobalt Jobber Length Drill Bit (01320)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 5/32 in, CDHB, .5, Carbide (CDHB 1.20.60.5 UD52)
- PRECISION TWIST DRILL 1785M Relieved Style Tap M16 x 2.00 mm (1785M16)
- EAZYPOWER Magnetic Nut Setter, 7/16", 2-9/16" L (87929/B)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 24" (73629)
- EAZYPOWER Magnetic Nut Setters, 3/8", 6" (79375)
- EAZYPOWER Magnetic Nut Setter, SAE, 3/8" (73326/B)
- EAZYPOWER Buffalo 5-Sided Pentagon Shpe, 1/2" Drive (87832/B)
- EAZYPOWER Magnetic Nut Setter, 7mm, 1-5/8" (88218)
- VEGA INDUSTRIES Nutsetter, 5/16 Mag Nutsetter x 6 (1150MN516S)
- Eazypower Nut Setters and Bit Holders