Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setters, 1-5/8", 3 pcs.
Mfr # 73323
Zoro # G0561080
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4", 5/16", 3/8"
- Shank Size 1/4" Hex
- Overall Length 1-5/8"
- Bit Style Nut Setter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73323
- Zoro # G0561080
- UPC # 083771733230
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4", 5/16", 3/8" |
Shank Size | 1/4" Hex |
Overall Length | 1-5/8" |
Details
Bit Style | Nut Setter |
Measurement Type | SAE |
Drive Type | Hex |
Includes | (3) Nutsetter Size: 1/4", 5/16", 3/8" |
Number of Pieces | 3 |
Item | Magnetic Nut Setters, 1-5/8", 3 pcs. |
SAE or Metric | SAE |
Description
Magnetic Nut Setters,1-5/8 In.,3 pcs.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL K Tool International 1 Inch Female 3/4 Inch Male Impact Socket Adapter (KT92929)
- WERA SAE Plain Ball Hex Key, 7/64" Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022711001)
- H & H INDUSTRIAL PRODUCTS 4 X 1-1/8" Aluminum Soft Prism-Face Vise Jaws With Magnet (3900-2263)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC #30 (C11684)
- EAZYPOWER Socket Adapter, 1/4 Hex, 3/8 Sq, 2", PK50 (00480)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 48" (73631)
- EAZYPOWER Nutsetter, 5/8" Hex, 12" L, Steel (32821)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Shank Size: 1/4" Hex (73329/B)
- EAZYPOWER 1 each 1/4" - 5/8" x 12 inch Magnetic Nut Setters, 6 pc (32828)
- EAZYPOWER Magnetic Nut Setter, 3/8" (79375/B)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- Eazypower Nut Setters and Bit Holders