Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setter, SAE, 5/16", Overall Length: 1-5/8"
Mfr # 73325
Zoro # G0560828
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 5/16"
- Shank Size 1/4" Hex
- Overall Length 1-5/8"
- Bit Style Nut Setter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73325
- Zoro # G0560828
- UPC # 083771733254
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 5/16" |
Shank Size | 1/4" Hex |
Overall Length | 1-5/8" |
Details
Bit Style | Nut Setter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Item | Magnetic Nut Setter,SAE,5/16" |
SAE or Metric | SAE |
Description
Magnetic Nut Setter,SAE,5/16 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 7/16-20UNF (400377)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (4LXD8)
- 3M Air Tool Scraper, Stiff, 4", Carbon Steel (08978)
- TOOLMEX Quick Change Positive Drive Tap Adapter, 1/4 " #1 (19/11-4063), Import (8-722-1063)
- EAZYPOWER Nutsetter, 5/8" Hex, 12" L, Steel (32821)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 18" (73628)
- EAZYPOWER Buffalo 5-Sided Pentagon Shpe, 1/2" Drive (87832/B)
- EAZYPOWER Hanger Bolt Driver, 1/4-20 (81291)
- EAZYPOWER Magnetic Nut Setter, 1/4", 6" (33301)
- EAZYPOWER Magnetic Bit Holder, SS, 6" (79372/B)
- SUNEX Stbby Trple Sq Impct Bit Set, 3/8"Dr, 8pc. (3640)
- Eazypower Nut Setters and Bit Holders