Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setter, SAE, 1/4", PK10
Mfr # 73324/BAG10
Zoro # G1116853
product price: $32.19
/pk 10, $3.22/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Overall Length 1-5/8"
- Bit Style Nut Setter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73324/BAG10
- Zoro # G1116853
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Overall Length | 1-5/8" |
Details
Bit Style | Nut Setter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Magnetic Nut Setter,SAE,1/4",PK10 |
Description
Magnetic Nut Setter,SAE,1/4 In.,PK10, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 11/32 (55254)
- CLEVELAND Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright (C57151)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B11)
- IRWIN Linemans Pliers, Wire Cutter, 9.5" (2078209)
- EAZYPOWER Magnetic Bit Holder, SS, 6" (79372/B)
- EAZYPOWER Square Recess Screwdriver, No. 3, 15" (86708/B)
- EAZYPOWER Hanger Bolt Driver, 5/16-18 (81292)
- EAZYPOWER Buffalo 5-Sided Pentagon Shpe, 1/2" Drive (87832/B)
- EAZYPOWER SDS Bit Holder, 1/4 x 2" (80986)
- EAZYPOWER Magnetic Chrome Bit Holder, 2-7/8" (73280/B)
- VIM PRODUCTS MAGNETIC DRILL BIT HOLDER 42 SLOTS (VIMMDBH42)
- Eazypower Screwdrivers and Nutdrivers