Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setter, SAE, 1/4"
Mfr # 73324
Zoro # G0561010
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Overall Length 1-5/8"
- Bit Style Nut Setter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73324
- Zoro # G0561010
- UPC # 083771733247
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Overall Length | 1-5/8" |
Details
Bit Style | Nut Setter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Magnetic Nut Setter, SAE, 1/4" |
Description
Magnetic Nut Setter,SAE,1/4 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 25/32 in. (47350)
- GEARWRENCH 3/8" Drive Pass-Thru 72 Tooth Ratchet 8" (EHT235080GR)
- EKLIND Metric Plain Ball Hex Key, 4 mm Tip Size, 9 in Long, 3 in Short, 4 PK (64840)
- URREA Tool Box, Steel, Red, 25 in W x 9-1/2 in D x 9-1/2 in H (D7)
- EAZYPOWER Magnetic Bit Hldr, Stainless Steel, 2-7/8" (73281)
- EAZYPOWER Magnetic Nut Setter, SAE, 3/8" (73326/B)
- EAZYPOWER Nutsetter, 5/16" Hex, 12" L, Steel (32817)
- EAZYPOWER Ball Type Socket Adapters, 2", 3/8" dia. (73480/B)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", 4" (80862)
- EAZYPOWER SDS Bit Holder, 1/4 x 2" (80986)
- MILWAUKEE TOOL 3/8 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4585)
- Eazypower Screwdrivers and Nutdrivers