Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setter, SAE, 1/4", 2-9/16"
Mfr # 73328
Zoro # G0560819
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Overall Length 2-9/16"
- Bit Style Nut Setter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73328
- Zoro # G0560819
- UPC # 083771733285
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Overall Length | 2-9/16" |
Details
Bit Style | Nut Setter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Magnetic Nut Setter,SAE,1/4",2-9/16" |
Description
Magnetic Nut Setter,SAE,1/4 In.,2-9/16 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Nibbler Die (2608639026)
- IRWIN 10 STL Pipe Wrench (274101)
- LENOX Band Saw Blade, 8 ft. 1-5/8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792693)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0020 In (19175)
- EAZYPOWER Magnetic Nut Setter, 3/8", 1-7/8" L (79863/B)
- EAZYPOWER Magnetic Nut Setter, 3/8" (79375/B)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (86386/B)
- EAZYPOWER Magnetic Nut Setters, 3/8", 6" (79375)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (79370/B)
- EAZYPOWER Nutsetter, 5/8" Hex, 12" L, Steel (32821)
- EAZYPOWER Triple Groove Scrty Screw Sttr, Sizes 1-4 (35933/B)
- Eazypower Screwdrivers and Nutdrivers