Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setter, SAE, 1/4", 1-5/8" L
Mfr # 73324/B
Zoro # G1116862
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Overall Length 1-5/8"
- Bit Style Nut Setter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73324/B
- Zoro # G1116862
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Overall Length | 1-5/8" |
Details
Bit Style | Nut Setter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Magnetic Nut Setter,SAE,1/4",1-5/8" L |
Description
Magnetic Nut Setter,SAE,1/4 In.,1-5/8 In. L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4" x 25' Inner Core Drop Head Cable w/ RUST GUARD Plating (48-53-2564)
- DEWALT TSTAK I Long Handle Tool Box, Plastic, Black/Yellow, 17 in W x 13 in D x 7 in H (DWST17808)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU94)
- MAYHEW 12PC Brass Punch Scraper Set Display (MAY67012)
- EAZYPOWER Magnetic Nut Setter, 3/8" (79375/B)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Overall Length: 1-5/8" (73325)
- EAZYPOWER Triple Groove Scrty Screw Sttr, Sizes 1-4 (35933/B)
- EAZYPOWER Ratchet, 1/4 Drives, 4-1/2" L (86297/B)
- EAZYPOWER Hanger Bolt Driver, 1/2-13 (81295)
- EAZYPOWER Ceiling Lag Screw Driver, 5/16", 5/16", 3" (80438)
- APEX TOOL GROUP Ext 7/16 Male Hex Drv 3/8 Mal (EX-371-4)
- Eazypower Nut Setters and Bit Holders