Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setter, 8mm, 1-5/8"
Mfr # 88219
Zoro # G0565192
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 8mm
- Shank Size 1/4" Hex
- Overall Length 1-5/8"
- Bit Style Nut Setter
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 88219
- Zoro # G0565192
- UPC # 083771882198
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 8mm |
Shank Size | 1/4" Hex |
Overall Length | 1-5/8" |
Details
Bit Style | Nut Setter |
Measurement Type | Metric |
Drive Type | Hex |
Number of Pieces | 1 |
SAE or Metric | Metric |
Item | Magnetic Nut Setter, 8mm, 1-5/8" |
Description
Magnetic Nut Setter,8mm,1-5/8 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC Let-F (44950)
- GEDORE Arc Punch, 11mm (570011)
- RIDGID DIE, SHEAR1316 (64033)
- ZORO SELECT 3/4T Jlp Bottom Hook Assembly (JLP75-43)
- EAZYPOWER SDS Bit Holder, 1/4 x 2" (80986)
- EAZYPOWER Magnetic Nut Setter, 3/8", 1-7/8" L (79863/B)
- EAZYPOWER Hanger Bolt Driver, 1/4-20 (81291)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (86386/B)
- EAZYPOWER Square Recess Screwdriver, No. 3, 15" (86708/B)
- EAZYPOWER Magnetic Nut Setter, SAE, 1/4", 1-5/8" L (73324/B)
- URREA 1/4X2-9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10504X)
- Eazypower Nut Setters and Bit Holders