Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setter, 5/16"
Mfr # 33302/B
Zoro # G1116092
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 5/16"
- Shank Size 1/4" Hex
- Overall Length 6"
- Bit Style Nut Setter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 33302/B
- Zoro # G1116092
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 5/16" |
Shank Size | 1/4" Hex |
Overall Length | 6" |
Details
Bit Style | Nut Setter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Item | Magnetic Nut Setter,5/16" |
SAE or Metric | SAE |
Description
Magnetic Nut Setter,5/16 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bushing, Centering (73136)
- INGERSOLL-RAND Trigger Assembly (2130-D1093)
- WILTON Magnetic Jaw Cap, 5 in, Fiber Cover, PK2 (F5)
- KIPP Clamping Joint Size:1, D=6 Steel, Comp:Aluminum D1=6 (K0136.0606)
- EAZYPOWER Nutsetter, 1/4" Hex, 12" L, Steel (32816)
- EAZYPOWER Ceiling Lag Screw Driver, 5/16", 5/16", 3" (80438)
- EAZYPOWER Ceiling Lag Screw Driver, 1/4", 1/4", 3" (35693)
- EAZYPOWER Triple Groove Scrty Screw Sttr, Sizes 1-4 (35933/B)
- EAZYPOWER Nutsetter, 5/16" Hex, 1-1/2" L, Steel, PK50 (00325)
- EAZYPOWER Nutsetter, 7/16" Hex, 12" L, Steel (32819)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 50PK (54115)
- Eazypower Nut Setters and Bit Holders