Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setter, 3/8"
Mfr # 79375/B
Zoro # G1117492
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8"
- Shank Size 1/4" Hex
- Overall Length 6"
- Bit Style Nut Setter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79375/B
- Zoro # G1117492
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Shank Size | 1/4" Hex |
Overall Length | 6" |
Details
Bit Style | Nut Setter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Item | Magnetic Nut Setter,3/8" |
SAE or Metric | SAE |
Description
Magnetic Nut Setter,3/8 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snap Ring Pliers, 16in. L, 1 pcs. (33HD62)
- STARRETT Aluminum Rule Straight Edge, 96" (ASE-96)
- MILWAUKEE TOOL 6 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4245)
- LYNDEX-NIKKEN Collet, 16C, 3/4in (160-048)
- EAZYPOWER Magnetic Nut Setter, SAE, 1/4", PK10 (73324/BAG10)
- EAZYPOWER Magnetic Nut Setter, 7/16", 2-9/16" L (87929/B)
- EAZYPOWER Block O Bit Case, Empty (88289)
- EAZYPOWER Magnetic Chrome Bit Holder, 2-7/8" (73280/B)
- EAZYPOWER Magnetic Nut Setter, SAE, 3/8", Overall Length: 2-9/16" (73330/B)
- EAZYPOWER Magnetic Nut Setter, 1/4" (33301/B)
- EAZYPOWER Nutsetter, 1/4" Hex, 2-1/2" L, Steel, PK50 (00328)
- Eazypower Nut Setters and Bit Holders