Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setter, 1/4", 6"
Mfr # 33301
Zoro # G0560259
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Overall Length 6"
- Bit Style Nut Setter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 33301
- Zoro # G0560259
- UPC # 083771333010
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Overall Length | 6" |
Details
Bit Style | Nut Setter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Magnetic Nut Setter, 1/4", 6" |
Description
Magnetic Nut Setter,1/4 In.,6 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTON TOOLS 5/16" (8Mm) 4 Flute Tap Extractor (10314)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AM275-5PK)
- BON TOOL Bon 21-182 Ball Jointer 7/8" With Wood Handle (21-182)
- BETA 39 Piece Gear Lock Socket and Bit Set with Case - 11 1/4" Drive Sockets, 21 Bits, 7 Accessories (009001947)
- EAZYPOWER Bit Holder, 5" (35792/B)
- EAZYPOWER Nutsetter, 1/2" to 5/8" Hex, 12" L, PK7 (32828-1)
- EAZYPOWER Buffalo 5-Sided Pentagon Shpe, 1/2" Drive (87832/B)
- EAZYPOWER Nutsetter, 5.5mm Hex, 12" L, Steel, PK7 (32829)
- EAZYPOWER Magnetic Nut Setters, 11/32", 1-1/4" (79896)
- EAZYPOWER Magnetic Nut Setter, 1/4" (33301/B)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 1/4" (250 Pk) (49-66-0932)
- Eazypower Nut Setters and Bit Holders