Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setter, 1/4"
Mfr # 33301/B
Zoro # G1116129
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Overall Length 6"
- Bit Style Nut Setter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 33301/B
- Zoro # G1116129
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Overall Length | 6" |
Details
Bit Style | Nut Setter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Magnetic Nut Setter,1/4" |
Description
Magnetic Nut Setter,1/4 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR QuietForce Air Gun, Cluster Nozzle, 82 dB (74GMAC)
- CENTURY DRILL & TOOL Saw Horse Brackets 2Pc (72990)
- DEWALT 13/64" Industrial Cobalt (DWA1213)
- KO-KEN 3/8 Sq. Dr. Socket set Z-series 15 pieces (3285ZA-72T)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 36" (73630)
- EAZYPOWER Nutsetter, 5/8" Hex, 12" L, Steel (32821)
- EAZYPOWER Hanger Bolt Driver, 1/2-13 (81295)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73611)
- EAZYPOWER Magnetic Nut Setter, SAE, 1/4", PK10 (73324/BAG10)
- EAZYPOWER Magnetic Nut Setters, 9/16", 2-9/16" (79881)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 5/16" (49-66-4523)
- Eazypower Screwdrivers and Nutdrivers