Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setter, 10mm, 6"
Mfr # 88949
Zoro # G0565229
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 10mm
- Shank Size 1/4" Hex
- Bit Style Nut Setter
- Measurement Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 88949
- Zoro # G0565229
- UPC # 083771889494
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 10mm |
Shank Size | 1/4" Hex |
Overall Length | 5-15/16" |
Details
Bit Style | Nut Setter |
Measurement Type | Metric |
Drive Type | Hex |
Number of Pieces | 1 |
SAE or Metric | Metric |
Item | Magnetic Nut Setter,10mm,6" |
Description
Magnetic Nut Setter,10mm,6 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/8-11UNC (C65884)
- STRAUSS Needle File, Swiss, Square, 5-1/2 In. L (NF2142D126)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4521SV-200)
- DRILL AMERICA 1-1/2" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/2)
- EAZYPOWER SDS Bit Holder, 1/4 x 2" (80986)
- EAZYPOWER Square Recess Screwdriver, No. 3, 15" (86708/B)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 24" (73629)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 48" (73631)
- EAZYPOWER Magnetic Nut Setter, SAE, 3/8" (73326/B)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Overall Length: 1-5/8" (73325)
- MAKITA Impact XPS T25 Torx 2" Power Bit, PK15 (E-01074)
- Eazypower Screwdrivers and Nutdrivers