Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setter, 10mm, 1-5/8"
Mfr # 88221
Zoro # G0565168
product price: $6.09
/ea
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 10mm
- Shank Size 1/4" Hex
- Bit Style Nut Setter
- Measurement Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88221
- Zoro # G0565168
- UPC # 083771882211
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 10mm |
Shank Size | 1/4" Hex |
Overall Length | 1-5/8" |
Details
Bit Style | Nut Setter |
Measurement Type | Metric |
Drive Type | Hex |
Number of Pieces | 1 |
Item | Magnetic Nut Setter, 10mm, 1-5/8" |
SAE or Metric | Metric |
Description
Magnetic Nut Setter,10mm,1-5/8 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-2)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 12mm x 26mm, Finish: TiCN (CC-M12M12-TICN)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Smoky Gray (KT-40)
- INSIZE Surface Specimen Set (ISR-CSE319)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73611)
- EAZYPOWER Magnetic Nut Setter, SAE, 3/8" (73326/B)
- EAZYPOWER Block O Bit Case, Empty (88289)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73614)
- EAZYPOWER Nutsetter, 3/8" Hex, 1-1/2" L, Steel, PK50 (00326)
- EAZYPOWER Magnetic Bit Hldr, Stainless Steel, 2-7/8" (73281)
- SUPERIOR STEEL 1/4 Inch x 3 Inch Magnetic Screwdriver Bit Holder, PK 5 (BH75M-5PK)
- Eazypower Nut Setters and Bit Holders