Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Bit Holder, 2-7/8"
Mfr # 73280
Zoro # G0560907
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4" Hex
- Overall Length 2-7/8"
- Bit Style Magnetic Holder
- Measurement Type SAE
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73280
- Zoro # G0560907
- UPC # 083771732806
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" Hex |
Overall Length | 2-7/8" |
Details
Bit Style | Magnetic Holder |
Measurement Type | SAE |
Finish | Chrome plated |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Magnetic Bit Holder,2-7/8" |
Description
Magnetic Bit Holder,2-7/8 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 55 Mm opening size. (2655SWM)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 8mm (80659)
- KAPRO 781 Genesis 24" Magnetic Box Level (781-PM-24)
- FREUD Down Spiral Bit, 1/2" dia. (76-108)
- EAZYPOWER Socket Adapter, 1/4 Hex, 3/8 Sq, 2", PK50 (00480)
- EAZYPOWER Block O Bit Case, Empty (88289)
- EAZYPOWER Magnetic Nut Setter, SAE, 1/4", PK10 (73324/BAG10)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 24" (73629)
- EAZYPOWER Hanger Bolt Driver, 1/4-20 (81291)
- EAZYPOWER Triple Groove Scrty Screw Sttr, Sizes 1-4 (35933/B)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 1/4" (49-66-4522)
- Eazypower Screwdrivers and Nutdrivers