Shop All Screwdriver Bits
Eazypower
Magnetic Bit Holder, 1/4", 2-1/8", PK50
Mfr # 00370
Zoro # G0557833
product price: $132.99
/pk 50, $2.66/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Magnetic Bit Holder
- Shank Style Hex
- Hex Shank Size 1/4"
- SAE or Metric SAE
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 00370
- Zoro # G0557833
- UPC # 083771003708
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 2-1/8" |
Details
Bit Style | Magnetic Bit Holder |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Magnetic Bit Holder, 1/4", 2-1/8", PK50 |
Finish | Chrome-Plated |
Description
Magnetic Bit Holder,1/4 In.,2-1/8 In.,PK50, Socket Bit, Package Quantity 50
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Hammer Drill (5376-20)
- MILWAUKEE TOOL Band Saw Blade, 35.36 L, 0.5 W, 24 TPI, 0.02 Thick, High Speed Steel (48-39-0538)
- GLOBAL INDUSTRIAL Floor Standing Combination Sander (257276)
- WESTWARD 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (1XJZ3)
- EAZYPOWER Tee Star Hex Bit, Size T25, 1" (32215/B)
- EAZYPOWER Tee Star, T35, 2" (13225)
- EAZYPOWER Tee Star Security Power Bit, T25, 3-1/2" (80756)
- EAZYPOWER Security Tee Star, Size T27, 6" (79506/B)
- EAZYPOWER Slotted Power Bit, 6-8, 3-1/2" (80057)
- EAZYPOWER Security Tee Star, T20, 1" (13243)
- SENCO Phillips #2 X 7-1/2 in. L Power Bit Steel 2 pk (EA0300)
- Eazypower Screwdrivers and Nutdrivers