Shop All Screwdriver Bits
Eazypower
Machine Length Drill Bit, 1/8", M2 HSS
Mfr # 73625/B
Zoro # G1117057
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Screwdriving Tools; Impact Screwdriving Tools
- SAE or Metric SAE
- Point Size 1/8"
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 73625/B
- Zoro # G1117057
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | 1/8" |
Details
Fastening Tool Item | Socket Bit |
For Use With | Rotary Screwdriving Tools; Impact Screwdriving Tools |
Item | Machine Length Drill Bit,1/8",M2 HSS |
SAE or Metric | SAE |
Finish | black oxide |
Description
Machine Length Drill Bit,1/8 In.,M2 HSS, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (42L12)
- JONARD TOOLS Replacement Blade for MDC-28, PK2, PK 2 (MDC-28RB)
- MILWAUKEE TOOL SAWZALL BL 5T 6LG, w/BL 5T 6LG, 25PK (48-00-8021, 48-00-8021)
- WESTWARD Nut Driver, 5/16 in., Hollow, Ergo, Ins, 5 in (1YXL1)
- EAZYPOWER Slotted Power Bit, 4-5, 3-1/2" (80056)
- EAZYPOWER Metal Dowel Centers, 3/8", PK4 (30030)
- EAZYPOWER 13242 T10 Security Tee Insert Bit (875853)
- EAZYPOWER Security Tee Star, Size T27, 6" (79506/B)
- EAZYPOWER Hanger Bolt Drivr5/16-18 (81292)
- EAZYPOWER Isomax Torx T25 X 2 in. L Tee Star Impact Power Bit Steel (002235)
- HANSON Insert Bit, #2 Phillips, 1/4" Hex Shank, 1" Long, Bulk (92011)
- Eazypower Screwdriver Bits