Shop All Straight Flute Taps
Eazypower
Left Hand Drill, 3/16", M2 Hgh Speed Steel
Mfr # 82382
Zoro # G0562961
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82382
- Zoro # G0562961
- UPC # 083771823825
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Left Hand Drill,3/16 In.,M2 Hgh Speed Steel, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-13' 3)
- LENOX 10 TPI Reciprocating Saw Blades, 5 PK (LXAR950R)
- US TAPE 66 ft Oil Gauging Tape Measures, 1/2 in Blade (58822)
- WESTWARD Fish Stick Bullet Nose Tip, 21CJ17/21CJ18 (21CJ20)
- EAZYPOWER Plug Tap, 6-32NC (82513)
- EAZYPOWER 1-1/8-12 Nf Plug Tap (82544)
- EAZYPOWER Left Hand Drill, 3/8", M2 High Speed Steel (82385)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- EAZYPOWER Plug Tap, 14mm x 1.5mm (82572)
- EAZYPOWER Left Hand Drill, 5/16", M2 Hgh Speed Steel (82384)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 3/8-24 Nf (99508)
- Eazypower Straight Flute Taps