Shop All Straight Flute Taps
Eazypower
Left Hand Drill, 1/8", M2 High Speed Steel
Mfr # 82381
Zoro # G0562928
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82381
- Zoro # G0562928
- UPC # 083771823818
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Left Hand Drill,1/8 In.,M2 High Speed Steel, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in. 5 TPI SAWZALL Reciprocating Saw Blade for Nail Embedded Wood (Bulk) (48-01-7035)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 5/8in. (24148)
- ILC Replacement for Dewalt Dcb203 Battery (DCB203)
- GENERAL TOOLS Dial Caliper, Plastic, 6 In, 0.01 Grad (142)
- EAZYPOWER Left Hand Drill, 3/16", M2 Hgh Speed Steel (82382)
- EAZYPOWER Left Hand Drill, 5/16", M2 Hgh Speed Steel (82384)
- EAZYPOWER Left Hand Drill, 3/8", M2 High Speed Steel (82385)
- EAZYPOWER Plug Tap, 14mm x 1.5mm (82572)
- EAZYPOWER 1-1/8-12 Nf Plug Tap (82544)
- EAZYPOWER Plug Tap, 6-32NC (82513)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M12 x 1.75 mm (1700M12X1.75NO1)
- Eazypower Straight Flute Taps