Shop All Jobber Length Drill Bits
Eazypower
Jobber Length Drill Bit, 9/64", M2 HSS
Mfr # 86755/B
Zoro # G1118341
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish black oxide
- Point Size 9/64"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 86755/B
- Zoro # G1118341
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Point Size | 9/64" |
Details
Item | Jobber Length Drill Bit,9/64",M2 HSS |
Finish | black oxide |
SAE or Metric | SAE |
Fastening Tool Item | Socket Bit |
Description
Jobber Length Drill Bit,9/64 In.,M2 HSS, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 3.20mm, HSS-E (8594032)
- KRAFT TOOL Elite Series Blue Steel Pool, 18"x4 (CFE738BL)
- L.H. DOTTIE L.H. Dottie 1-1/8'' Cup & Die Set (3/4'' Conduit) (HPS118)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 24H (493773)
- EAZYPOWER 1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (86769)
- EAZYPOWER Jobber Length Drill Bit (73314)
- EAZYPOWER 6.50mm HSS 135 Deg. Jobber Length Drill Bit, Number of Pieces: 1 (82289)
- EAZYPOWER Split Point Drill Bit, 5/8" x 12" x 3/8" (81819)
- EAZYPOWER HSS Jobber Length Drill Bit (82282)
- EAZYPOWER Jobber Length Drill Bit, 1/4", M2 HSS (86769/B)
- OSG Jobber Drill Bit, 2.09mm, HSS-E (8597209)
- Eazypower Jobber Length Drill Bits