Shop All Screwdriver Bits
Eazypower
Jobber Length Drill Bit
Mfr # 82238
Zoro # G0562727
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 82238
- Zoro # G0562727
- UPC # 083771822385
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
Item | Split Point Drill Bit,1/4" x 12" |
SAE or Metric | SAE, Metric |
Description
Split Point Drill Bit,1/4 In. x 12 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill/Driver, 18V, 1/2 in Chuck (2906-20)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" SAE Deep Impact (CMMT15892)
- TEKTON 3/8 Inch Drive x T60 Long Torx Bit Socket (SHB14460)
- PRO-GRADE TOOLS C-Clamp, 1x1" (59128)
- EAZYPOWER Power Bit, No. 3, 6" (73347)
- EAZYPOWER Tee Star Impact Bit, Size T40, 5/16" (50330/B)
- EAZYPOWER Security Tee Star, T20, 1" (13243)
- EAZYPOWER Tee Star Power Bit, T45, 2" (73227)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35936)
- EAZYPOWER Spanner Insert Bit, No. 14, 5/16" (86293/B)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- Eazypower Screwdrivers and Nutdrivers