Shop All Jobber Length Drill Bits
Eazypower
Jobber Length Drill Bit 7pk.
Mfr # 73615
Zoro # G0561272
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- SAE or Metric SAE, Metric
- Includes (7) Jobber Length Bit Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73615
- Zoro # G0561272
- UPC # 083771736156
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Details
Item | Jobber Length Bit Set,HSS,7 pcs. |
Number of Pieces | 7 |
SAE or Metric | SAE, Metric |
Includes | (7) Jobber Length Bit Set |
Fastening Tool Item | Socket Bit |
Description
Jobber Length Bit Set,HSS,7 pcs., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Bearing Set Multi-Sz for AKPT/ASPT/ARPT (BTIT-32PT5/B)
- BON TOOL Bon 12-259 Button Handle Adapter, Aluminum (12-259)
- WESTWARD Demolition Slotted Screwdriver 3/16 in Square (401M07)
- KLEIN TOOLS Lightweight Lockback Knife, 2-1/2-Inch Drop Point Blade, Black Handle (44001-BLK)
- EAZYPOWER HSS Jobber Length Drill Bit (82280)
- EAZYPOWER 8.00mm HSS 135 Deg. Jobber Length Drill Bit (82292)
- EAZYPOWER Jobber Length Drill Bit, 1/8", M2 HSS (86754/B)
- EAZYPOWER Split Point Drill Bit, 5/8" x 12" x 3/8" (81819)
- EAZYPOWER 12.50mm HSS 135 Deg. Jobber Length Drill Bit (82301)
- EAZYPOWER 8.50mm HSS 135 Deg. Jobber Length Drill Bit (82293)
- CLE-LINE 3.30mm Cobalt 135 Deg. Jobber Length Drill Bit (C18923)
- Eazypower Jobber Length Drill Bits