Shop All Jobber Length Drill Bits
Eazypower
Jobber Length Drill Bit, 1/8", M2 HSS
Mfr # 86754/B
Zoro # G1118262
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish black oxide
- SAE or Metric SAE
- Point Size 1/8"
- For Use With Rotary Screwdriving Tools; Impact Screwdriving Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 86754/B
- Zoro # G1118262
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Point Size | 1/8" |
Details
Item | Jobber Length Drill Bit,1/8",M2 HSS |
Finish | black oxide |
SAE or Metric | SAE |
For Use With | Rotary Screwdriving Tools; Impact Screwdriving Tools |
Fastening Tool Item | Socket Bit |
Description
Jobber Length Drill Bit,1/8 In.,M2 HSS, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-01-A-5PK)
- KODIAK CUTTING TOOLS .235 HSS Chucking Reamer Straight Flute Straight Shank (5476251)
- PROTO 1/2" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5332CF)
- FELO Smart Bitholder 6", 1/4" Stock (07157 53179)
- EAZYPOWER Jobber Length Drill Bit 7pk. (73615)
- EAZYPOWER HSS Jobber Length Drill Bit (82282)
- EAZYPOWER 7/64" HSS 135 Deg. Jobber Length Drill Bit 2pk. (86761)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit (87220)
- EAZYPOWER 6.50mm HSS 135 Deg. Jobber Length Drill Bit, Number of Pieces: 1 (82289)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit, Number of Pieces: 1 (87212)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #39 (C22669)
- Eazypower Drill Bits