Shop All Twist Drill Bits
Eazypower
Jobber Drill Bit, HSS, 7/64 in.
Mfr # 30171
Zoro # G7540687
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 7/64 in
- Shank Size 7/64"
- Decimal Equivalent 0.1094
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30171
- Zoro # G7540687
- UPC # 083771301712
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 7/64 in |
Shank Size | 7/64" |
Overall Length | 2 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.1094 |
Shank Shape | Round |
Material | HSS |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Drill Style | Split Point Jobber |
For Use With | Steel, Aluminum, Plastic, Wood |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Description
Hex Shank Drill Bit, 7/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-07-09)
- EUROBOOR Morse Taper #3 - to 1-1/4" Weldon without coolant (MC.3/32)
- KESON Steel Tape Refill, 100 Ft, Engr (NRF-10-100)
- ZORO SELECT Chucking Reamer, 0.1260 In., 4 Flute, HSS (11V416)
- EAZYPOWER Jobber Drill Bit, HSS, 21/64 in. (35820)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- EAZYPOWER Drill Bit, HSS, 1/8 in. (82986)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- EAZYPOWER Jobber Drill Bit, HSS, 29/64 in. (35828)
- DEWALT 1/8" x 6" Aircraft Black Oxide Drill Bit (DW1603)
- Eazypower Twist Drill Bits