Shop All Twist Drill Bits
Eazypower
Jobber Drill Bit, HSS, 5/16 in.
Mfr # 35819
Zoro # G7553296
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 5/16"
- Drill Bit Material High Speed Steel
- Drill Bit Size 5/16 in
- Overall Length 4 1/2 in
- Shank Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 35819
- Zoro # G7553296
- UPC # 083771358198
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Bit Dia. | 5/16" |
Drill Bit Size | 5/16 in |
Overall Length | 4 1/2 in |
Shank Size | 5/16" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.3125 |
Shank Shape | Round |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
For Use With | Steel, Aluminum, Plastic, Wood |
Drill Style | Split Point Jobber |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Description
Hex Shank Drill Bit, 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 HSS Sheeters Double End Drill Bit (D/ADE30)
- WESTWARD 11/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV95)
- WESTWARD Margin Trowel, Length 5 in, Width 2 in, High Carbon Steel (13P521)
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade (50014)
- EAZYPOWER Jobber Drill Bit, HSS, 21/64 in. (35820)
- EAZYPOWER Jobber Drill Bit, HSS, 23/64 in. (35822)
- EAZYPOWER Jobber Drill Bit, HSS, 3/32 in. (30170)
- EAZYPOWER Jobber Drill Bit, HSS, 29/64 in. (35828)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #58 (.0420”/1.067MM), 12PK (45-11258)
- Eazypower Drill Bits