Shop All Twist Drill Bits
Eazypower
Jobber Drill Bit, HSS, 25/64 in.
Mfr # 35824
Zoro # G7563342
product price: $8.65
/ea
$8.65
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Overall Length 5 1/4 in
- Drill Bit Size 25/64 in
- Shank Size 3/8"
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 35824
- Zoro # G7563342
- UPC # 083771358242
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Bit Dia. | 25/64" |
Overall Length | 5 1/4 in |
Drill Bit Size | 25/64 in |
Shank Size | 3/8" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Shank Shape | Round |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Drill Style | Split Point Jobber |
For Use With | Steel, Aluminum, Plastic, Wood |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 7-1/4", 40-Teeth Circular Saw Blade (D0740X)
- DRILL AMERICA 7/16"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR7/16)
- DIABLO 9 in. Bi-Metal Fleam Grind Reciprocating Saw Blade 5 TPI 5 pk (DS0905FG5)
- SUPER TOOL Chucking Reamer, 5/16 In, 4 Flute, Carb Tip (55220)
- EAZYPOWER Jobber Drill Bit, HSS, 7/32 in. (73621)
- EAZYPOWER Jobber Drill Bit, HSS, 21/64 in. (35820)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- EAZYPOWER Jobber Drill Bit, HSS, 15/64 in. (35815)
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- EAZYPOWER Jobber Drill Bit, HSS, 29/64 in. (35828)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #57 (.0430”/1.092MM), 12PK (45-11257)
- Eazypower Drill Bits