Shop All Twist Drill Bits
Eazypower
Jobber Drill Bit, HSS, 19/64 in.
Mfr # 35818
Zoro # G7481537
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Overall Length 4 3/8 in
- Drill Bit Size 19/64 in
- Shank Size 19/64"
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 35818
- Zoro # G7481537
- UPC # 083771358181
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Overall Length | 4 3/8 in |
Drill Bit Size | 19/64 in |
Shank Size | 19/64" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Shank Shape | Round |
Decimal Equivalent | 0.2969 |
Material | HSS |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Drill Style | Split Point Jobber |
For Use With | Steel, Aluminum, Plastic, Wood |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Description
Hex Shank Drill Bit, 19/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco SEK1 USA Made 10 Piece Screw Extractor Kit (SEK1)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7510)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE6)
- OTC Universal Puller Plate (6574-1)
- EAZYPOWER Jobber Drill Bit, HSS, 21/64 in. (35820)
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- EAZYPOWER Drill Bit, HSS, 1/8 in. (82986)
- EAZYPOWER Jobber Drill Bit, HSS, 29/64 in. (35828)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- RUKO Twist Drill Bit, HSS-TiN, 1/2", PK5 (250829T)
- Eazypower Twist Drill Bits