Shop All Twist Drill Bits
Eazypower
Jobber Drill Bit, HSS, 17/64 in.
Mfr # 35816
Zoro # G7511244
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 17/64"
- Drill Bit Material High Speed Steel
- Overall Length 4 1/4 in
- Drill Bit Size 17/64 in
- Shank Size 17/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 35816
- Zoro # G7511244
- UPC # 083771358167
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Bit Dia. | 17/64" |
Overall Length | 4 1/4 in |
Drill Bit Size | 17/64 in |
Shank Size | 17/64" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.2656 |
Shank Shape | Round |
Material | HSS |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Drill Style | Split Point Jobber |
For Use With | Steel, Aluminum, Plastic, Wood |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Description
Hex Shank Drill Bit, 17/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 58 Carbide Scraper (LIS81960)
- BOSTON GEAR Mounting Base (56437)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 26Mm Socket Dp Imp 2, M876 (M876)
- GARDNER BENDER Conduit Bender Head, 1In.EMT, 3/4 Rigid (962)
- EAZYPOWER Jobber Drill Bit, HSS, 21/64 in. (35820)
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- EAZYPOWER Jobber Drill Bit, HSS, 3/32 in. (30170)
- EAZYPOWER Jobber Drill Bit, HSS, 29/64 in. (35828)
- EAZYPOWER Jobber Drill Bit, HSS, 3/16 in. (73620)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (BL4137IM)
- Eazypower Twist Drill Bits