Shop All Twist Drill Bits
Eazypower
Jobber Drill Bit, HSS, 11/64 in.
Mfr # 35813
Zoro # G7623305
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 11/64 in
- Overall Length 3 1/4 in
- Shank Size 11/64"
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 35813
- Zoro # G7623305
- UPC # 083771358136
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 11/64 in |
Overall Length | 3 1/4 in |
Shank Size | 11/64" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Shank Shape | Round |
Decimal Equivalent | 0.1719 |
Material | HSS |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
For Use With | Steel, Aluminum, Plastic, Wood |
Drill Style | Split Point Jobber |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Description
Hex Shank Drill Bit, 11/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406500)
- MITUTOYO Point Micrometer, Digital, 0 to 1", 30 Deg (342-361-30)
- WILLIAMS 3/8" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10722)
- WESTWARD Drive Pin Punch, 7/32 In Tip, 5 1/2 In L (2AJE1)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- EAZYPOWER Jobber Drill Bit, HSS, 23/64 in. (35822)
- EAZYPOWER Jobber Drill Bit, HSS, 3/16 in. (73620)
- EAZYPOWER Drill Bit, HSS, 1/8 in. (82986)
- EAZYPOWER Jobber Drill Bit, HSS, 3/32 in. (30170)
- EAZYPOWER Jobber Drill Bit, HSS, 7/32 in. (73621)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #71 (.0260”/.660MM), 25PK (45-22571)
- Eazypower Drill Bits