Shop All Twist Drill Bits
Eazypower
Jobber Drill Bit, HSS, 11/32 in.
Mfr # 35821
Zoro # G7472105
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 11/32"
- Drill Bit Material High Speed Steel
- Drill Bit Size 11/32 in
- Overall Length 5 in
- Shank Size 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 35821
- Zoro # G7472105
- UPC # 083771358211
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Bit Dia. | 11/32" |
Drill Bit Size | 11/32 in |
Overall Length | 5 in |
Shank Size | 11/32" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.3438 |
Shank Shape | Round |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Drill Style | Split Point Jobber |
For Use With | Steel, Aluminum, Plastic, Wood |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Description
Hex Shank Drill Bit, 11/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 3 FL, 60 deg, 1-1/4in, HSS, TiN (51256-TIN)
- KNIPEX Insulated Tool Set, 5 pc. (9K 98 98 21 US)
- AVEN Pliers Round, Nose, 4-1/2", Smooth Jaws (10305)
- WIDIA Spiral Flute Tap, 9/16"-18, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5167)
- EAZYPOWER Jobber Drill Bit, HSS, 7/32 in. (73621)
- EAZYPOWER Jobber Drill Bit, HSS, 3/32 in. (30170)
- EAZYPOWER Jobber Drill Bit, HSS, 21/64 in. (35820)
- EAZYPOWER Jobber Drill Bit, HSS, 15/64 in. (35815)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- HANSON 5/32" x 3-1/8" Cobalt HSS-J/L Drill Bit (3016010)
- Eazypower Twist Drill Bits