Shop All Screwdriver Bits
Eazypower
Insert Power Bit, 5.0mm, 2"
Mfr # 19277
Zoro # G0559303
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- Overall Length 2"
- SAE or Metric Metric
- For Use With Allen(R) Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 19277
- Zoro # G0559303
- UPC # 083771192778
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | 5mm |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Power Bit,5.0mm,2" |
SAE or Metric | Metric |
For Use With | Allen(R) Screws |
Description
Insert Power Bit,5.0mm,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 25mm, Metric, 6 pt. (54RY84)
- DRILL AMERICA 3/4"-16x6" HSS Pulley Tap (DWTET6X3/4-16)
- STANLEY Round File, American, Round, Bastard/Single (22-307)
- DYNAMIC Tools 5/32" Loop Handle Hex Key, 9" Long (D043406)
- EAZYPOWER Tee Star Bit, Size T25, 2" (73223/B)
- EAZYPOWER Reduced Hex Bit, No. 2, 1", PK250 (003315)
- EAZYPOWER Power Bit, No. 0, 3" (17022)
- EAZYPOWER Security Hex Power Bit, 3mm (77084/B)
- EAZYPOWER Security Hex Power Bit, 2.5mm (77095/B)
- EAZYPOWER Tee Star Power Bit, Size T25, 3-1/2" (87818/B)
- TAPCON SDS Bit, 5/32 x 7 In (3311910)
- Eazypower Screwdrivers and Nutdrivers