Shop All Screwdriver Bits
Eazypower
Insert Power Bit, 3.0mm, 2"
Mfr # 19275
Zoro # G0559190
original price:
$3.87
17% off
new price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Allen
- Fastening Tool Tip Size 3.0 mm
- Shank Style Hex
- Overall Bit Length 2 in
- For Use With Allen(R) Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 19275
- Zoro # G0559190
- UPC # 083771192754
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3.0 mm |
Overall Bit Length | 2 in |
Point Size | 3mm |
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Allen |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Allen(R) Screws |
SAE or Metric | Metric |
Item | Insert Power Bit,3.0mm,2" |
Description
Insert Power Bit,3.0mm,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9" 10TPI 2X Recip Blade 5pk (DWA4179)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 59/64 (C17057)
- BOSCH Spade Bit, 5/8 In (DLSB1007)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55296)
- EAZYPOWER Deck Screw Bit, SAE, 1/4", HEX, T20, 2", PK2 (79288)
- EAZYPOWER Slotted Power Bit, 3-4, 3-1/2" (80055)
- EAZYPOWER Bit, 1/4" Hex, No. 0 (01360)
- EAZYPOWER Phillips Power Bit, No. 2, 2" (73338/B)
- EAZYPOWER Security Hex Power Bit, 3mm (77084/B)
- EAZYPOWER Plug Tap, 8mm x 1.25mm (82561)
- PROTO Torsion Bit, SAE, 1/4", Hex, 9/32", 1" (J60208)
- Eazypower Screwdriver Bits