Shop All Screwdriver Bits
Eazypower
Insert Bit, 5/32", 1" L
Mfr # 19251
Zoro # G0559041
product price: $2.35
/ea
Sold in multiples of 5 for $11.75
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Allen
- Fastening Tool Tip Size 5/32 in
- Shank Style Hex
- Overall Bit Length 1 in
- For Use With Allen(R) Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 19251
- Zoro # G0559041
- UPC # 083771192518
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/32 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | 5/32" |
Details
Bit Style | Allen |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Allen(R) Screws |
SAE or Metric | SAE |
Item | Insert Bit,5/32",1" L |
Description
Insert Bit,5/32 In.,1 In. L, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Torque Multiplier, 2000 ft.-lb. (JHWTM-1000)
- X1 TOOLS T-20 Torque Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-T20-1000x12)
- STAR ASIA Tape Measure Set 2-Pc Dual-Rule St (10903)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-2 4 Inchx3-4 Inch Wedge (065-W-2)
- EAZYPOWER Security Tee Star, Size T15, 2" (73254/B)
- EAZYPOWER Metal Dowel Centers, 3/8", PK4 (30030)
- EAZYPOWER Square Recess Power Bit, Size R1, 1" (32104/B)
- EAZYPOWER Power Bit, No. 00, 2" (17018)
- EAZYPOWER Adjustable Countersink, 3/8", 1/4" Shank (30059)
- EAZYPOWER Security Tee Star, Size T25, 2" (73256/B)
- URREA Urrea Phillips Screwdriver Bit, , 1" Long, Phillips Tip #2 (20008)
- Eazypower Screwdriver Bits