Shop All Screwdriver Bits
Eazypower
Insert Bit, 3/16", 1" L
Mfr # 19252
Zoro # G0559260
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Allen
- Fastening Tool Tip Size 3/16 in
- Shank Style Hex
- Overall Bit Length 1 in
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 19252
- Zoro # G0559260
- UPC # 083771192525
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/16 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | 3/16" |
Overall Length | 1" |
Details
Bit Style | Allen |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Allen(R) Screws |
Item | Insert Bit,3/16",1" L |
Description
Insert Bit,3/16 In.,1 In. L, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Mortising Bit with 1/2-Inch Diameter with 1/4-Inch Shank (801.127.11B)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 2.00" Dia, .75"H, 3/8-16 Thread (351.1-51-19-3/8-55)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250020)
- CENTURY DRILL & TOOL 21pc. Cobalt Drill Bit Set (26121)
- EAZYPOWER Spanner Bit, No. 8, 1" (13267)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2-3/8", PK10 (73334)
- EAZYPOWER Plug Tap, 4mm x 0.70mm (82553)
- EAZYPOWER Slotted Hex Power Bit, Sizes 2-3, 2" L (35040/B)
- EAZYPOWER Power Bit, No. 00, 2" (17018)
- EAZYPOWER 13245 T27 Security Tee Insert Bit (875917)
- STAHLWILLE TOOLS Bit screwdriver SizeT 27 TORX Size5, 0 mm hex C 6, 3 L.26 mm (08160027)
- Eazypower Screwdrivers and Nutdrivers