Shop All Screwdriver Bits
Eazypower
Insert Bit, 1/8", 1" L
Mfr # 19249
Zoro # G0558999
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Allen
- Fastening Tool Tip Size 1/8 in
- Shank Style Hex
- Overall Bit Length 1 in
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 19249
- Zoro # G0558999
- UPC # 083771192495
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/8 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | 1/8" |
Details
Bit Style | Allen |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Allen(R) Screws |
Item | Insert Bit, 1/8", 1" L |
Description
Insert Bit,1/8 In.,1 In. L, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X60)
- RIDGID Carbon Tip Set (39966)
- CAPRI TOOLS 1 in Drive 40 in Extended Leverage Breaker Bar (CP40125)
- TEKTON 1/2 Inch Drive x 24 mm 6-Point Impact Socket (SID22124)
- EAZYPOWER Slotted Insert Bit, 1-2, 1/4" Hex (17044)
- EAZYPOWER Slotted Power Bit, 8-10, 3-1/2" (80058)
- EAZYPOWER Slotted Bit, 2-3 Reduced, 6" (35033)
- EAZYPOWER Tee Star Hex Bit, Size T15, 1" (32213/B)
- EAZYPOWER Magnetic Bit Holder, 1/4", 2-1/8", PK50 (00370)
- EAZYPOWER Insert Bit, 1/4", Torx, T20, 2", PK100 (00222)
- EAZYPOWER Spanner Bit, No. 12, 1" (13269)
- Eazypower Screwdriver Bits