Shop All Screwdriver Bits
Eazypower
Insert Bit, 1/4", Torx, T20, T25, 2-3/8"
Mfr # 32564
Zoro # G5767216
original price:
$5.74
9% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T20, T25
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32564
- Zoro # G5767216
- UPC # 083771325640
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20, T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 3/8 in |
Overall Length | 2-3/8" |
Shank Size | 1/4" |
Point Size | T20, T25 |
Bit Length | 2-3/8" |
Details
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Includes | Power Grooves, Shock Absorber, Tee Star, Twinbit |
Finish | Unfinished |
Impact Rated | Yes |
Item | Power Bit |
Material | Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size T20, T25, Hex Shank Size 1/4 in, Overall Bit Length 2 3/8 in, Bit Style Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes Power Grooves, Shock Absorber, Tee Star, Twinbit, SAE or Metric SAE, Impact Rated Yes, Finish Unfinished, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/2"-6 (DWT55059)
- KLEIN TOOLS Open-End Wrench 3/8-Inch, 7/16-Inch Ends (68461)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3134)
- MAKITA Makita 651986-7 Switch On/Off (651986-7)
- EAZYPOWER Tee Star 5 Wing Security, 2" (80850)
- EAZYPOWER Spanner Bit, No. 8, 1" (13267)
- EAZYPOWER Security Tee Star, T20, 6" (79504)
- EAZYPOWER Spanner Insert Power Bit, No. 6, 2" (73272/B)
- EAZYPOWER Security Hex Bit, No. 2.5, 2" (77103/B)
- EAZYPOWER Phillips Power Bit, No. 3, 3-1/2" (79924/B)
- ECLIPSE TOOLS Hex Bit, 3/16", 1-15/16" L, 1/4" H (HX3/16X1-15/16)
- Eazypower Screwdriver Bits