Shop All Screwdriver Bits
Eazypower
Insert Bit, 1/4", Torx, T20, 2", PK100
Mfr # 00222
Zoro # G9478962
product price: $92.55
/pk 100, $0.93/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 00222
- Zoro # G9478962
- UPC # 083771002220
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Point Size | T20 |
Overall Length | 2" |
Bit Length | 2" |
Details
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Item | Power Bit |
Includes | Hex Insert Bit, shock absorber, tee star |
Impact Rated | Yes |
SAE or Metric | SAE |
Material | Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size T20, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes Hex Insert Bit, shock absorber, tee star, SAE or Metric SAE, Impact Rated Yes, Finish Unfinished, Power Bit, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Hand Tool Kit, No. of Pcs. 13 (4YT13)
- WHEELER-REX 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (983)
- MILWAUKEE TOOL 1/4x4x6 Shockwave Carb Hammer Drill Bit (48-20-9011)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1118D)
- EAZYPOWER Deck Screw Bit, SAE, 1/4", HEX, T20, 2", PK2 (79288)
- EAZYPOWER Hanger Bolt Drivr5/16-18 (81292)
- EAZYPOWER Tee Star Bit, Size T35, 2" (73225/B)
- EAZYPOWER 13242 T10 Security Tee Insert Bit (875853)
- EAZYPOWER Jobber Length Drill Bit (82238)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35936)
- POWERBUILT 13PC TAMPER RESISTANT BIT SET (648666)
- Eazypower Screwdrivers and Nutdrivers