Shop All Screwdriver Bits
Eazypower
Insert Bit, 1/4", Phillips, #2, 2", PK250
Mfr # 00338
Zoro # G9478987
product price: $214.99
/pk 250, $0.86/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 00338
- Zoro # G9478987
- UPC # 083771003388
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | #2 |
Bit Length | 2" |
Details
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Impact Rated | Yes |
SAE or Metric | SAE |
Includes | #2 Phillips, Hex, Reduced, Shock Absorber |
Item | Power Bit |
Material | Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes #2 Phillips, Hex, Reduced, Shock Absorber, SAE or Metric SAE, Impact Rated Yes, Finish Unfinished, Power Bit, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Asphalt Rake, 72", Contractor (66649)
- KRAFT TOOL Elite Series Stain, 8"x8" 3/4"R 7/8"D (CFE021K)
- STARRETT 3Ft 8 7/8" Portaband Bimetal Pb 24 Tpi (BM24)
- BONDHUS 5/8" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43718)
- EAZYPOWER Security Tee Star, Size T27, 6" (79506/B)
- EAZYPOWER 13269 No. 12 Spanner Security Insert Tip Bit (875727)
- EAZYPOWER Magnetic Bit Holder, 1/4", 2-1/8", PK50 (00370)
- EAZYPOWER Tee Star Power Bit, T20, 12" (80156)
- EAZYPOWER Hex Power Bit, 3/16", 2" Hex (13216)
- EAZYPOWER Square Recess Power Bit, No. 1, 12" (88402)
- VEGA Phillips 2 8-32 Threaded Bit x 1-3/16 (83230P2X)
- Eazypower Screwdriver Bits